- 3/4 in Output Shaft
- 56:1 Ratio
- 201 Unit Size
- 143TC/145TC Frame
| Output (Shaft or Bore) Size | 3/4 in |
| Model | A |
| Ratio | 56:1 |
| Bolt Centers w/ Std. Base Kit (in) | 4.33 x 4.33 |
| Frame | 143TC/145TC |
| Mounting | Base Mount |
| Reduction Type | Double |
| Keyway | 3/16 x 3/16 x 1 9/32 |
| Hole Dia. | 0.39 in |
| Box Width | 5.31 in |
| Box Length | 9.39 in |
| Box Height | 5.87 in |
| Base to Shaft Center Height w/Std. Base Kit | 2.95 in |
| Weight | 36.0 LB |
| EAN or UPC | 782934315121 |

