- Size 200F Coupling Hub
- 6 7/8" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Torque Rating [Max] | N/A |
| HP @ RPM | 330 hp @ 100 rpm |
| Length Through Bore | 8.75 in |
| Material | Steel |
| Coupling Size | 200F |
| Hub Dia. | 13 1/4 in |
| Weight | 416.0 LB |

