- Size 1GF Coupling Sleeve
- Exposed Bolt
applications
- Drawing equipment
- Reversing tables
- Coilers
- Feed rolls
- Reel drives
- Straighteners
features
- Specifically designed for steel mill requirements
- Standard fasteners accept standard socket type wrenches
- 400 °F (200 °C) high temperature seal rings can take the heat
- Long sleeve teeth permit infield adjustment of equipment shaft gaps
- Sleeve pilots on the gear teeth eliminating wear
- Flanged sleeve
| Torque Rating [Max] | 7600 in lb |
| RPM [Max] | 6000 rpm |
| Seal Type | O-Ring |
| Coupling Size | 1 |
| Flange Type | Exposed Bolt |
| Type | Standard Sleeve |
| Weight | 0.7 LB |
| EAN or UPC | 782934098499 |

