- Size 1GF Gear Coupling Flex Hub
- RSB
- Bore Range 1/2" to 1 5/8"
applications
- Reversing tables
- Coilers
- Feed rolls
- Reel drives
- Straighteners
- Drawing equipment
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| RPM [Max] | 6000 rpm |
| Input Bore Range | 1/2" to 1 5/8" |
| Hub Dia. | 2 5/16 in |
| HP @ RPM | 19 hp @ 100 rpm |
| Bore Dia. [Max] | 1 5/8 in |
| Material | Steel |
| Coupling Size | 1GF |
| Torque Rating [Max] | 7600 in lb |
| Length Through Bore | 1.6875 in |
| Bore Dia. [Min] | 1/2 in |
| Weight | 4.41 LB |
| EAN or UPC | 782934097522 |

