- Size 187 Coupling Hub, Reborable, C Dimension = 1.69"
features
- Prevents buckling under load
- Eliminates fretting corrosion
- Shot-penned for added fatigue strength
- Scalloped OD for stress reduction
- Single disc eliminates rubbing contact
- No lubrication required
- Unaffected by extreme temperature and moisture
| Coupling Size | 187 |
| Hub Dia. | 2.76 in |
| RPM [Max] | 5500 rpm |
| Bore Dia. [Max] | 1 7/8 in |
| Torque Rating [Max] | 1700 in lb |
| Outside Dia. | 4.84 in |
| Length Through Bore | 1.69 in |
| Weight | 10.08 LB |
| EAN or UPC | 782934077708 |

