- Size 16F Coupling Complete, RSB
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Bore (Hub2) [Min] | 2 1/2 in |
| Bore (Hub1) [Max] | 5 1/2 in |
| Bore (Hub1) [Min] | 2 1/2 in |
| Outside Dia. | 15.25 in |
| Bore (Hub2) [Max] | 5 1/2 in |
| Coupling Size | 16F |
| Overall Length | 10.25 in |
| Weight | 215.0 LB |

