- Size 162 Coupling Hub, Reborable, C Dimension = 1.5"
features
- Prevents buckling under load
- Eliminates fretting corrosion
- Shot-penned for added fatigue strength
- Scalloped OD for stress reduction
- Single disc eliminates rubbing contact
- No lubrication required
- Unaffected by extreme temperature and moisture
| Hub Dia. | 2.32 in |
| Torque Rating [Max] | 1280 in lb |
| Length Through Bore | 1.5 in |
| Bore Dia. [Max] | 1 5/8 in |
| Coupling Size | 162 |
| Outside Dia. | 4.02 in |
| RPM [Max] | 6800 rpm |
| Weight | 6.09 LB |
| EAN or UPC | 782934077692 |

