- 5.25" Center Distance
- 10:1 Ratio
- 1 1/4" Shaft Input
- 2" Right Output Shaft
| Output Configuration | Right Output |
| Output (Shaft or Bore) Size | 2 in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Frame | N/A |
| Center Distance | 5 1/4 in |
| HP @ RPM | 15 hp @ 1800 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Box Width | 7.19 in |
| Box Height | 14 in |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Input Configuration | Shaft Input |
| Motor Application | General Purpose |
| Bolt Centers w/ Std. Base Kit (in) | 14.12 x 8.38 |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Input HP @ RPM | 16.74 hp @ 1150 rpm, 19.7 hp @ 1750 rpm |
| Box Length | 13 in |
| Max. Input HP @ 100 rpm | 3.37 hp |
| Fan Cooled | No |
| Base to Shaft Center Height w/Std. Base Kit | 6 1/4 in |
| Ratio | 10:1 |
| Weight | 482.56 LB |
| EAN or UPC | 782934162367 |

