- Seal Kit for Size 14F Vertical Split Coupling Cover
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Size | 14F |
| Component | Seal Kit |
| Cover Material | Steel |
| RPM [Max] | 2500 rpm |
| Cover Style | Vertical Split |
| Weight | 0.38 LB |
| EAN or UPC | 782934014062 |

