Skip to content Skip to navigation menu
Falk Corp.12UBBR3A71.N

12UBBR3A71.N

Ultramite Right Angle Helical Bevel Reducer
Item #103334287
  • 4 in Output Shaft
  • 71:1 Ratio
  • Straight Hollow Bore w/Shrink Disc
  • 12 Unit Size
Falk Corp.12UBBR3A71.N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Output Shaft
  • 71:1 Ratio
  • Straight Hollow Bore w/Shrink Disc
  • 12 Unit Size
Output Configuration Straight Hollow Bore w/Shrink Disc
Keyway 1 x 0.445 x 16.14
Box Height 23.23 in
Model A
Hole Dia. 1.54 in
Output (Shaft or Bore) Size 4 in
Series UB
Type Helical Bevel
Ratio 71:1
Box Width 15 3/4 in
Base to Shaft Center Height w/Std. Base Kit 14.76 in
Unit Size 12
Reduction Type Triple
Weight 1010.0 LB
EAN or UPC 782934228858
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison