Skip to content Skip to navigation menu
Falk Corp.12UBBR3A63.A C

12UBBR3A63.A C

Ultramite Right Angle Helical Bevel Reducer
Item #103335454
  • 4 in Output Shaft
  • 63:1 Ratio
  • Straight Hollow Bore w/Shrink Disc
  • 12 Unit Size
  • 182TC/184TC Frame
Falk Corp.12UBBR3A63.A C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Output Shaft
  • 63:1 Ratio
  • Straight Hollow Bore w/Shrink Disc
  • 12 Unit Size
  • 182TC/184TC Frame
Ratio 63:1
Box Height 23.23 in
Keyway 1 x 0.445 x 16.14
Box Length 31.61 in
Reduction Type Triple
Model A
Hole Dia. 1.54 in
Series UB
Output (Shaft or Bore) Size 4 in
Box Width 15 3/4 in
Base to Shaft Center Height w/Std. Base Kit 14.76 in
Frame 182TC/184TC
Type Helical Bevel
Output Configuration Straight Hollow Bore w/Shrink Disc
Unit Size 12
Weight 971.0 LB
EAN or UPC 782934228704
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison