- 12 Drive Size
- Quill Mount
- 254TC/256TC
- Hollow Output
- 32:1 Ratio
| Output (Shaft or Bore) Size | 4 in |
| Base to Shaft Center Height w/Std. Base Kit | 14.76 in |
| Bolt Centers w/ Std. Base Kit (in) | 13.78 x 12.99 |
| Unit Size | 12 |
| Output Configuration | Hollow Output |
| Ratio | 32:1 |
| Output RPM @ 1750 rpm Input | 54.69 rpm |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Box Width | 15 3/4 in |
| Frame | 250TC |
| Box Length | 31.61 in |
| Box Height | 23.23 in |
| Input Configuration | Quill Mount |
| Weight | 1219.68 LB |
| EAN or UPC | 782934183959 |

