- 4 in Output Shaft
- 16:1 Ratio
- Hollow Output
- 12 Unit Size
- 364TC/365TC Frame
| Frame | 364TC/365TC |
| Output RPM @ 1750 rpm Input | 109.38 rpm |
| Type | Helical Bevel |
| Unit Size | 12 |
| Box Length | 39.06 in |
| Keyway | 1 x 0.445 x 16.14 |
| Input Configuration | Quill Mount |
| Bolt Centers w/ Std. Base Kit (in) | 13.78 x 12.99 |
| Ratio | 16:1 |
| Box Width | 15 3/4 in |
| Reduction Type | Triple |
| Series | UB |
| Box Height | 23.23 in |
| Model | A |
| Hole Dia. | 1.54 in |
| Input (Shaft or Bore) Size | 2 3/8 in |
| Output Configuration | Hollow Output |
| Base to Shaft Center Height w/Std. Base Kit | 14.76 in |
| Output (Shaft or Bore) Size | 4 in |
| Weight | 1219.68 LB |
| EAN or UPC | 782934183621 |

