Skip to content Skip to navigation menu
Falk Corp.12UBBJ3A8.0N

12UBBJ3A8.0N

Ultramite Right Angle Helical Bevel Reducer
Item #103281687
  • 4 in Output Shaft
  • 8:1 Ratio
  • Hollow, Tapered
  • 12 Unit Size
Falk Corp.12UBBJ3A8.0N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Output Shaft
  • 8:1 Ratio
  • Hollow, Tapered
  • 12 Unit Size
Model A
Output (Shaft or Bore) Size 4 in
Keyway 1 x 0.445 x 16.14
Unit Size 12
Box Width 15 3/4 in
Ratio 8:1
Series UB
Base to Shaft Center Height w/Std. Base Kit 14.76 in
Type Helical Bevel
Reduction Type Triple
Hole Dia. 1.54 in
Output Configuration Hollow, Tapered
Box Height 23.23 in
Weight 1219.68 LB
EAN or UPC 782934205811
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison