Skip to content Skip to navigation menu
Falk Corp.12UBBJ3A12.A J

12UBBJ3A12.A J

Ultramite Right Angle Helical Bevel Reducer
Item #103251298
  • 4 in Output Shaft
  • 12:1 Ratio
  • Hollow, Tapered
  • 12 Unit Size
  • 404TC/405TC Frame
Falk Corp.12UBBJ3A12.A J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Output Shaft
  • 12:1 Ratio
  • Hollow, Tapered
  • 12 Unit Size
  • 404TC/405TC Frame
Output (Shaft or Bore) Size 4 in
Ratio 12:1
Box Width 15 3/4 in
Base to Shaft Center Height w/Std. Base Kit 14.76 in
Box Height 23.23 in
Output Configuration Hollow, Tapered
Hole Dia. 1.54 in
Model A
Box Length 40.43 in
Reduction Type Triple
Type Helical Bevel
Frame 404TC/405TC
Unit Size 12
Keyway 1 x 0.445 x 16.14
Series UB
Weight 1219.68 LB
EAN or UPC 782934205989
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison