- 2.620" Center Distance
- 182TC/184TC Frame
- 20:1 Ratio
- 1 1/8" C-Face Quilled Input
- 1 1/8" Right Output Shaft
| Fan Cooled | No |
| Base to Shaft Center Height w/Std. Base Kit | 3.69 in |
| Ratio | 20:1 |
| Frame Size | 180TC |
| Frame | 180TC |
| Bolt Centers w/ Std. Base Kit (in) | 8.00 x 5.25 |
| HP @ RPM | 2 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Input HP @ RPM | 1.94 hp @ 1150 rpm, 2.39 hp @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.26 hp |
| Motor Application | General Purpose |
| Center Distance | 2 5/8 in |
| Output Configuration | Right Output |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Box Length | 7.12 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Input Configuration | C-Face Quilled |
| Box Height | 8 in |
| Box Width | 4.84 in |
| Weight | 169.92 LB |
| EAN or UPC | 782934157264 |

