- 2 5/8" Center Distance, 50:1 Ratio, 3/4" Shaft Input, 1 1/8" Left and Right Output Shaft
| Motor Application | General Purpose |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Output Configuration | Left & Right Output |
| Base to Shaft Center Height w/Std. Base Kit | 3.69 in |
| Frame Size | Shaft Input, Not a C-Face |
| Fan Cooled | No |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Ratio | 50:1 |
| Box Height | 8 in |
| Bolt Centers w/ Std. Base Kit (in) | 8.00 x 5.25 |
| Center Distance | 2 5/8 in |
| Max. Input HP @ 100 rpm | 0.14 hp |
| Box Length | 7.12 in |
| Box Width | 4.84 in |
| Input (Shaft or Bore) Size | 3/4 in |
| Input Configuration | Shaft Input |
| Frame | N/A |
| Input HP @ RPM | 0.9 hp @ 1150 rpm, 1.09 hp @ 1750 rpm |
| HP @ RPM | 1 hp @ 1800 rpm |
| Weight | 165.24 LB |
| EAN or UPC | 782934157530 |

