- 125 Coupling Hub
- Type N
- 6.875" Max Bore
- 6.3" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| RPM [Max] | 4900 rpm |
| Hub Description | Non-Adapter Type |
| Bore Dia. [Max] | 6 7/8 in |
| Length Through Bore | 6.3 in |
| Coupling Size | 125 |
| Hub Type | N |
| Torque Rating of FDP Coupling | 153300 lb/in |
| Hub Dia. | 9.63 in |
| Torque Rating of FDG Coupling | N/A |
| Outside Dia. | 13.39 in |
| Weight | 230.13 LB |
| EAN or UPC | 782934210334 |

