- Gasket for Size 210F Vertical Split Coupling Cover
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| RPM [Max] | 1600 rpm |
| Cover Material | Steel |
| Cover Style | Vertical Split |
| Coupling Size | 210F |
| Component | Gasket |
| Weight | 1.58 LB |
| EAN or UPC | 782934007699 |

