- Gasket for Size 190F Vertical Split Coupling Cover
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Size | 190F |
| Component | Gasket |
| Cover Style | Vertical Split |
| RPM [Max] | 2000 rpm |
| Cover Material | Steel |
| Weight | 0.73 LB |
| EAN or UPC | 782934007675 |

