- Size 1190T Coupling Cover and Grid, Aluminum, Horizontal Split
features
- Horizontal cover
- Allows grid replacement without the movement of connected equipment
caution
- over-tightening may cause failure
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
| Material | Aluminum |
| Coupling Size | 1190T |
| Cover Style | Horizontal Split |
| RPM [Max] | 1050 rpm |
| Outside Dia. | 26.6 in |
| Cover Material | Aluminum |
| Weight | 217.0 LB |
| EAN or UPC | 782934019814 |

