- Size 1180T Coupling Hub
- 8" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Torque Rating [Max] | 832000 in lb |
| Length Through Bore | 9.375 in |
| HP @ RPM | 1320 hp @ 100 rpm |
| Material | Steel |
| Hub Dia. | 15 1/2 in |
| Coupling Size | 1180T |
| Weight | 570.0 LB |

