- 1 3/4" Center Distance
- 143TC/145TC Frame
- 20:1 Ratio
- 7/8" C-Face Quilled Input
- 7/8" Right Output Shaft
| Box Height | 5 3/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Output Configuration | Right Output |
| Box Width | 3.56 in |
| Motor Application | General Purpose |
| Fan Cooled | No |
| Input (Shaft or Bore) Size | 7/8 in |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Input HP @ RPM | 0.64 hp @ 1150 rpm, 0.83 hp @ 1750 rpm |
| Frame | 140TC |
| Max. Input HP @ 100 rpm | 0.081 hp |
| Center Distance | 1.75 in |
| Box Length | 5.06 in |
| Bolt Centers w/ Std. Base Kit (in) | 5.75 x 4.50 |
| Ratio | 20:1 |
| Frame Size | 140TC |
| Output (Shaft or Bore) Size | 7/8 in |
| Input Configuration | C-Face Quilled |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Weight | 77.76 LB |
| EAN or UPC | 782934154164 |

