- 1 3/4" Center Distance
- 40:1 Ratio
- 5/8" Shaft Input
- 7/8" Left and Right Output Shaft
| Bolt Centers w/ Std. Base Kit (in) | 5.75 x 4.50 |
| Frame Size | Shaft Input, Not a C-Face |
| Max. Input HP @ 100 rpm | 0.053 hp |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Frame | N/A |
| Fan Cooled | No |
| Box Length | 5.06 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Box Width | 3.56 in |
| Ratio | 40:1 |
| Input Configuration | Shaft Input |
| Box Height | 5 3/4 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Output (Shaft or Bore) Size | 7/8 in |
| Input HP @ RPM | 0.38 hp @ 1150 rpm, 0.48 hp @ 1750 rpm |
| Output Configuration | Left & Right Output |
| Motor Application | General Purpose |
| Center Distance | 1 3/4 in |
| Weight | 71.28 LB |
| EAN or UPC | 782934154362 |

