- Size 1170T Coupling Hub
- 5 1/2" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Torque Rating [Max] | 600000 in lb |
| Material | Steel |
| Length Through Bore | 8.5 in |
| Hub Dia. | 14 in |
| HP @ RPM | 952 hp @ 100 rpm |
| Coupling Size | 1170T |
| Weight | 434.56 LB |

