- Seal Kit for Size 1170T20 Vertical Split Coupling Cover
features
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Size | 1170T |
| RPM [Max] | 1600 rpm |
| Component | Seal Kit |
| Cover Material | Steel |
| Cover Style | Vertical Split |
| Weight | 2.22 LB |
| EAN or UPC | 782934011665 |

