- Size 1170T Coupling Cover and Grid, Steel, Vertical Split
features
- Vertical cover
- Ideal for higher running speeds
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| RPM [Max] | 1600 rpm |
| Material | Steel |
| Outside Dia. | 23 in |
| Coupling Size | 1170T |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Weight | 116.0 LB |
| EAN or UPC | 782934019852 |

