- Seal for Size 1160T10 or 20 Horizontal Split Coupling Cover
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Component | Seal |
| RPM [Max] | 1350 rpm |
| Coupling Size | 1160T |
| Cover Material | Aluminum |
| Cover Style | Horizontal Split |
| Weight | 0.7 LB |
| EAN or UPC | 782934030918 |

