- #115 Coupling Size
- FDP Coupling Style
- Close Coupled Coupling Type
- Split Assembly w/6.77" Between Ends
- includes Spacer Only
features
- Allows removal and replacement of the disc or disc pack without the need to move connected equipment
| Coupling Style | FDP |
| Included | Spacer Only |
| Coupling Type | Close Coupled |
| Coupling Size | 115 |
| Between Shaft Ends | 6.77 in |
| Disc Construction | N/A |
| Bolt Material | N/A |
| No. of Bolts | N/A |
| Assembly Type | Split Assembly |
| Weight | 39.89 LB |
| EAN or UPC | 782934210761 |

