- 1.540" Center Distance
- 56C Frame
- 40:1 Ratio
- 5/8" C-Face Quilled Input
- 5/8" Hollow Output Shaft
| Fan Cooled | No |
| Output (Shaft or Bore) Size | 5/8 in |
| Box Width | 3.44 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame Size | 56C |
| Box Length | 4.88 in |
| Frame | 56C |
| Motor Application | General Purpose |
| Input HP @ RPM | 0.34 hp @ 1150 rpm, 0.4 hp @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 5.25 x 4.31 |
| Max. Input HP @ 100 rpm | 0.06 hp |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Box Height | 5.38 in |
| Ratio | 40:1 |
| Output Configuration | Hollow Output |
| Center Distance | 1.54 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Input Configuration | C-Face Quilled |
| Weight | 22.0 LB |
| EAN or UPC | 782934166532 |

