- Size 1150 Coupling Hub, Using Series 5050 Tapered Bushing, Bushed From Hub Side
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Outside Dia. | 22.68 in |
| Bushing Series | 5050 |
| Bore Dia. [Max] | 5 in |
| Bore Dia. [Min] | 2 7/16 in |
| Coupling Size | 1150WA |
| RPM [Max] | 1500 rpm |
| Input Bore Range | 2 7/16" to 5" |
| Style | Bushed From Hub Side |
| Torque Rating [Max] | 107100 in lb |
| Length Through Bore | 6 in |
| Bushing Type | Taper-Lock |
| Weight | 281.6 LB |
| EAN or UPC | 782934001499 |

