- Size 1150 WA RSB Coupling Hub, C Dimension = 6
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| RPM [Max] | 1500 rpm |
| Bore Dia. [Max] | 7 1/2 in |
| Outside Dia. | 22.68 in |
| Coupling Size | 1150WA |
| Torque Rating [Max] | 107100 in lb |
| Bore Dia. [Min] | 1 7/8 in |
| Length Through Bore | 6 in |
| Weight | 374.4 LB |
| EAN or UPC | 782934009181 |

