- Size 1150T Coupling Cover, Steel, Vertical Split
features
- Vertical cover
- Ideal for higher running speeds
caution
- Steel housings must be used for operating pressures above 3,000 psi
| RPM [Max] | 2000 rpm |
| Cover Style | Vertical Split |
| Material | Steel |
| Cover Material | Steel |
| Coupling Size | 1150T |
| Outside Dia. | 18.75 in |
| Weight | 47.55 LB |
| EAN or UPC | 782934020506 |

