- Size 1150T Coupling Cover and Grid, Steel, Vertical Split
features
- Vertical cover
- Ideal for higher running speeds
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Cover Style | Vertical Split |
| Coupling Size | 1150T |
| Cover Material | Steel |
| Material | Steel |
| RPM [Max] | 2000 rpm |
| Outside Dia. | 18.75 in |
| Weight | 72.0 LB |
| EAN or UPC | 782934019838 |

