- Size 1140T Coupling Hub
- 4 1/2" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| HP @ RPM | 365 hp @ 100 rpm |
| Length Through Bore | 7.25 in |
| Coupling Size | 1140T |
| Material | Steel |
| Torque Rating [Max] | 230000 in lb |
| Hub Dia. | 10 in |
| Weight | 166.6 LB |
| EAN or UPC | 782934147678 |

