- 1.330" Center Distance
- 143TC/145TC Frame
- 7.5:1 Ratio
- 7/8" C-Face Quilled Input
- 5/8" Left Output Shaft
| Max. Input HP @ 100 rpm | 0.079 hp |
| Frame | 140TC |
| Input (Shaft or Bore) Size | 7/8 in |
| Ratio | 7.5:1 |
| Box Height | 4.66 in |
| Bolt Centers w/ Std. Base Kit (in) | 4.38 x 4.38 |
| Output (Shaft or Bore) Size | 5/8 in |
| Input Configuration | C-Face Quilled |
| Center Distance | 1.33 in |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/4 in |
| Input HP @ RPM | 0.68 hp @ 1150 rpm, 0.88 hp @ 1750 rpm |
| Frame Size | 140TC |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Box Width | 2.82 in |
| Fan Cooled | No |
| Output Configuration | Left Output |
| Output RPM @ 1750 rpm Input | 233.33 rpm |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Box Length | 3.8 in |
| Weight | 17.0 LB |
| EAN or UPC | 782934152719 |

