- Size 1130T Coupling Hub
- 5 7/16" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Size | 1130T |
| Length Through Bore | 6.375 in |
| Hub Dia. | 8 9/16 in |
| Torque Rating [Max] | 160000 in lb |
| Material | Steel |
| HP @ RPM | 254 hp @ 100 rpm |
| Weight | 78.5 LB |
| EAN or UPC | 782934147920 |

