- Size 1130T Coupling Cover and Grid, Steel, Vertical Split
features
- Vertical cover
- Ideal for higher running speeds
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| Outside Dia. | 14.92 in |
| Coupling Size | 1130T |
| Material | Steel |
| RPM [Max] | 2400 rpm |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Weight | 33.95 LB |
| EAN or UPC | 782934005992 |

