- Size 112 Coupling Hub, Reborable, C Dimension = 1.38"
features
- Prevents buckling under load
- Eliminates fretting corrosion
- Shot-penned for added fatigue strength
- Scalloped OD for stress reduction
- Single disc eliminates rubbing contact
- No lubrication required
- Unaffected by extreme temperature and moisture
| Length Through Bore | 1.38 in |
| Torque Rating [Max] | 700 in lb |
| Bore Dia. [Max] | 1 1/8 in |
| RPM [Max] | 7900 rpm |
| Outside Dia. | 3.46 in |
| Coupling Size | 112 |
| Hub Dia. | 1.58 in |
| Weight | 3.15 LB |
| EAN or UPC | 782934077821 |

