- Size 1120T Coupling Cover and Grid, Aluminum, Horizontal Split
features
- Horizontal cover
- Allows grid replacement without the movement of connected equipment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Material | Aluminum |
| Cover Material | Aluminum |
| Outside Dia. | 12.125 in |
| RPM [Max] | 2025 rpm |
| Cover Style | Horizontal Split |
| Coupling Size | 1120T |
| Weight | 27.83 LB |
| EAN or UPC | 782934029721 |

