- Size 1110T Coupling Hub
- 4 3/16" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Hub Dia. | 6 5/16 in |
| Coupling Size | 1110T |
| HP @ RPM | 120 hp @ 100 rpm |
| Material | Steel |
| Torque Rating [Max] | 75000 in lb |
| Length Through Bore | 5 in |
| Weight | 51.0 LB |

