- Size 1100T Shaft Hub
- 3" Bore
- LTB = 3 9/16"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Hub Dia. | 6 3/4 in |
| Coupling Size | 1100T |
| Length Through Bore | 3.5625 in |
| Torque Rating [Max] | 50500 in lb |
| Weight | 56.5 LB |
| EAN or UPC | 782934089701 |

