- Size 1110T Spacer Hub
- C Dimension = 4.921"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Torque Rating [Max] | 75000 in lb |
| RPM [Max] | 2250 rpm |
| Hub Dia. | 10 7/8 in |
| Length Through Bore | 4.125 in |
| C Dimension | 4.921 in |
| Coupling Size | 1110T |
| Weight | 45.45 LB |
| EAN or UPC | 782934096068 |

