- Size 1100 Coupling Hub, Using Series 3535 Tapered Bushing, Bushed From Face Side
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Bore Dia. [Min] | 1 3/16 in |
| Outside Dia. | 14.04 in |
| Bushing Type | Taper-Lock |
| Coupling Size | 1100WA |
| Torque Rating [Max] | 15000 in lb |
| Bore Dia. [Max] | 3 15/16 in |
| Length Through Bore | 3.56 in |
| Bushing Series | 3535 |
| Style | Bushed From Face Side |
| RPM [Max] | 2400 rpm |
| Input Bore Range | 1 3/16" to 3 15/16" |
| Weight | 122.76 LB |
| EAN or UPC | 782934001161 |

