- Size 1100T Spacer Hub
- C Dimension = 4.921"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| RPM [Max] | 2440 rpm |
| Torque Rating [Max] | 50500 in lb |
| C Dimension | 4.921 |
| Hub Dia. | 9 7/8 in |
| Coupling Size | 1100T |
| Weight | 54.49 LB |
| EAN or UPC | 782934096044 |

