- Size 1100T Coupling Hub
- 3 1/4" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Material | Steel |
| HP @ RPM | 80 hp @ 100 rpm |
| Length Through Bore | 4.75 in |
| Torque Rating [Max] | 50500 in lb |
| Hub Dia. | 5 19/32 in |
| Coupling Size | 1100T |
| Weight | 27.68 LB |
| EAN or UPC | 782934147395 |

