- Size 1100T Coupling Hub
- 2 5/8" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| Length Through Bore | 4.75 in |
| Torque Rating [Max] | 50500 in lb |
| Material | Steel |
| Coupling Size | 1100T |
| HP @ RPM | 80 hp @ 100 rpm |
| Hub Dia. | 5 19/32 in |
| Weight | 31.84 LB |
| EAN or UPC | 782934014758 |

