- Size 1100T Coupling Hub
- 2 3/8" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| HP @ RPM | 80 hp @ 100 rpm |
| Hub Dia. | 5 19/32 in |
| Length Through Bore | 4.75 in |
| Material | Steel |
| Coupling Size | 1100T |
| Torque Rating [Max] | 50500 in lb |
| Weight | 33.11 LB |
| EAN or UPC | 782934014734 |

