- 10 Drive Size
- Quill Mount
- Hollow Output
- 250:1 Ratio
| Output (Shaft or Bore) Size | 3 1/4 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Box Width | 14.18 in |
| Unit Size | 10 |
| Ratio | 250:1 |
| Output RPM @ 1750 rpm Input | 7.1 rpm |
| Box Length | 32.4 in |
| Base to Shaft Center Height w/Std. Base Kit | 13.2 in |
| Input Configuration | Quill Mount |
| Output Configuration | Hollow Output |
| Frame | 56C |
| Box Height | 16.93 in |
| Weight | 838.53 LB |
| EAN or UPC | 782934186271 |

