- 10 Drive Size
- Shaft Input
- Hollow Output
- 71:1 Ratio
| Frame | N/A |
| Output RPM @ 1750 rpm Input | 23 rpm |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Box Height | 22.26 in |
| Box Length | 32.4 in |
| Box Width | 14.18 in |
| Output (Shaft or Bore) Size | 3 1/4 in |
| Input Configuration | Shaft Input |
| Output Configuration | Hollow Output |
| Bolt Centers w/ Std. Base Kit (in) | 12.20 x 11.82 |
| Ratio | 71:1 |
| Unit Size | 10 |
| Base to Shaft Center Height w/Std. Base Kit | 13.2 in |
| Weight | 768.35 LB |
| EAN or UPC | 782934180187 |

